These solenoid operated directional control valves are for directing and stopping flow at any point in a hydraulic system. The 60-design series has been specially designed and developed to cover expanded demands in the industry as well as the many traditional uses of the earlier designs.
features
Efficient control of greater hydraulic powers without increasing solenoid power consumption
Multi-fluid capability without the need to change seals
Solenoid coils can be changed quickly and easily without leakage from the hydraulic system
Compact, cost-effective system design when used with Vickers SystemStak valves and subplates
Up to 21 gpm at 5,000 psi
Valve mounting face conforms to ISO 4401, size 03, and is compatible with related international standards
Spool Shift Timing
N/A
Pressure Port Check Valve Pressure
N/A
Solenoid Indicator Lights Code
L
Manual Override Option Code
None
Pilot Valve Type
N/A
Indicator Lights
Yes
Crossover
All Ports Blocked
Pilot/Drain
None
Design No.
60
Operation
Solenoid Operated
Center Position
All Ports Blocked
Solenoid Energization Code
None
Coil Type
Flying Leads, 1/2 NPT Thread Wiring Housing
Surge Suppressor/Damper Code
None
Electrical Connection
Wired Terminal Block
Housing Code
W
AC/DC
AC
Coil Rating Code
B
Port Restrictor Plug Code
None
Voltage & Frequency
110/120 VAC – 50/60 Hz
Cycle Rate [Max]
N/A
Function
2-Position Spring Offset, End to End
Spool Spring Arrangement Code
AL
Overrides
No Overrides
Solenoid Code
B
Port T Code
2
Reducer Module
N/A
Spool Indicator Switch Code
S5
Surge Suppressor/Damper
None
Valve Type
High-Performance
Seal Material
Buna-N
Port Restrictor Plugs
None
Coil Type Code
F
Response Type
Standard Response
Mechanical Options
None
Spool Code
2
Port T Pressure Rating
150 psi
Electrical Connector Code
T
EN Code
None
Actuator Type
Solenoid
Solenoid
Single
Electrical Options
None
Function Code
2
Rated Flow [Max]
21 gal/min
Pressure [Max]
5075 psi
NFPA Size
D03
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back