These solenoid operated directional control valves are for directing and stopping flow at any point in a hydraulic system. The 60-design series has been specially designed and developed to cover expanded demands in the industry as well as the many traditional uses of the earlier designs.
features
Efficient control of greater hydraulic powers without increasing solenoid power consumption
Multi-fluid capability without the need to change seals
Solenoid coils can be changed quickly and easily without leakage from the hydraulic system
Compact, cost-effective system design when used with Vickers SystemStak valves and subplates
Up to 21 gpm at 5,000 psi
Valve mounting face conforms to ISO 4401, size 03, and is compatible with related international standards
Operation
Solenoid Operated
Spool Code
0
AC/DC
AC
Coil Type
Flying Leads, 1/2 NPT Thread Wiring Housing
Center Position
All Ports Open
Indicator Lights
Yes
Pressure [Max]
5075 psi
Rated Flow [Max]
21 gal/min
Electrical Connection
Five Pin Connector
Solenoid
Single
Pilot Valve Type
N/A
Port Restrictor Plugs
None
Actuator Type
Solenoid
Design No.
60
Coil Rating Code
B
NFPA Size
D03
Solenoid Code
B
Port Restrictor Plug Code
None
Port T Code
6
Function Code
0
Crossover
All Ports Open
Port T Pressure Rating
3000 psi
Seal Material
Buna-N
Solenoid Energization Code
None
Solenoid Indicator Lights Code
L
Valve Type
High-Performance
Pilot/Drain
None
Spool Spring Arrangement Code
BL
Reducer Module
N/A
Spool Shift Timing
N/A
EN Code
None
Electrical Options
None
Response Type
Standard Response
Housing Code
W
Pressure Port Check Valve Pressure
N/A
Overrides
No Overrides
Surge Suppressor/Damper
None
Cycle Rate [Max]
N/A
Function
2-Position Spring Offset, End to Center
Surge Suppressor/Damper Code
None
Coil Type Code
F
Mechanical Options
None
Spool Indicator Switch Code
None
Voltage & Frequency
110/120 VAC – 50/60 Hz
Manual Override Option Code
None
Electrical Connector Code
PA5
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back