
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Single Solenoid
- 2-Position Spring Centered, End to Center, Single End Function
description
- DGS4S models are direct solenoid operated directional control valves. Their primary function in a hydraulic circuit is to direct fluid flow to a work cylinder or to control the direction of rotation of a hydraulic motor.
- Port connections are made by mounting the valve on a manifold or subplate containing the interface.
- Electrical connections to the valve are made in an electrical wiring housing or by various plug-in devices. A ground terminal is provided.
caution
- When the drive is operated on other than horizontal shafts, or when the center distance is greater than eight times the diameter of the smaller pulley on drive ratios less than 3:1, both pulleys should be flanged
- When a drive has three pulleys, at least two should be flanged
- If the drive has more than three pulleys, every other pulley should be flanged
Body Material | Gray Iron |
Response Type | Standard Response |
Coil Type | Flying Leads |
Fluid Cleanliness | 19/17/14 micron |
Spool Code | 2 |
Mechanical Options Code | None |
Coil Rating Code | H |
Performance | Standard Performance |
Pilot/Drain | None |
Electrical Connection | KU W/ Deutsch Connector |
Manual Override | Plain Override |
Pilot Valve Type | N/A |
Center Position | All Ports Blocked |
Function | 2-Position Spring Centered, End to Center, Single End |
Electrical Options | None |
Pressure [Max] | 4500 psi |
Electrical Options Code | None |
Surge Suppressor/Damper | None |
Pressure Port Check Valve Pressure | N/A |
Voltage & Frequency | 24 VDC |
Flow Direction Code | 4 |
Coil Type Code | None |
Temperature Range [Min] | 68 °F |
Rated Flow [Max] | 24 gal/min |
Crossover | All Ports Blocked |
Design No. | 60 |
Overrides | No Overrides |
NFPA Size | D05 |
Solenoid | Single |
Compatible Fluids | Petroleum Oil |
Model No. | DG4S4-012B-H-60 |
Port Restrictor Plugs | None |
Reducer Module | N/A |
Port T Pressure Rating | 1000 psi |
Actuator Type | Solenoid |
Mounting | Subplate/Manifold Mount |
Watt Rating | 30 W |
Operation | Solenoid Operated |
Seal Material | Buna-N |
Response Time | 50 to 80 ms |
Cycle Rate [Max] | N/A |
Spool Spring Arrangement Code | B |
Leakage | Standard Performance |
Tank Port Rating | 1000 |
AC/DC | DC |
Indicator Lights | No |
Actuation Identification | Solenoid B |
Valve Type | Standard-Duty |
No. of Stages | Single Stage |
Mechanical Options | None |
Temperature Range [Max] | 122 °F |
Weight | 10.0 LB |
