
- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Double Solenoid
- 3-Position Spring Centered, Double End Function
description
- DGS4S models are direct solenoid operated directional control valves. Their primary function in a hydraulic circuit is to direct fluid flow to a work cylinder or to control the direction of rotation of a hydraulic motor.
- Port connections are made by mounting the valve on a manifold or subplate containing the interface.
- Electrical connections to the valve are made in an electrical wiring housing or by various plug-in devices. A ground terminal is provided.
caution
- When the drive is operated on other than horizontal shafts, or when the center distance is greater than eight times the diameter of the smaller pulley on drive ratios less than 3:1, both pulleys should be flanged
- When a drive has three pulleys, at least two should be flanged
- If the drive has more than three pulleys, every other pulley should be flanged
Pilot Valve Type | N/A |
NFPA Size | D05 |
Coil Type | Flying Leads |
Temperature Range [Min] | 68 °F |
Pressure Port Check Valve Pressure | N/A |
Cycle Rate [Max] | N/A |
Spool Spring Arrangement Code | C |
Crossover | All Ports Open, Restricted |
No. of Stages | Single Stage |
Coil Rating Code | G |
Surge Suppressor/Damper | None |
Indicator Lights | No |
Coil Type Code | None |
Electrical Options Code | None |
Body Material | Gray Iron |
Solenoid | Double |
Flow Direction Code | 4 |
Leakage | Standard Performance |
AC/DC | AC |
Operation | Solenoid Operated |
Electrical Connection | KU W/ Deutsch Connector |
Center Position | P to T, A & B Blocked |
Reducer Module | No |
Actuator Type | Solenoid |
Function | 3-Position Spring Centered, Double End |
Response Type | Standard Response |
Mechanical Options | None |
Voltage & Frequency | 110/120 VAC - 50/60 Hz |
Mechanical Options Code | None |
Watt Rating | 42 W |
Pressure [Max] | 3600 psi |
Spool Code | 8 |
Design No. | 60 |
Overrides | No Overrides |
Electrical Options | None |
Port T Pressure Rating | 1000 psi |
Port Restrictor Plugs | None |
Model No. | DG4S4-018C-G-60 |
Seal Material | Buna-N |
Pilot/Drain | None |
Temperature Range [Max] | 179.6 °F |
Tank Port Rating | 1000 |
Spool Center Condition | A Port and Double Offset sensing switch on B Port |
Valve Type | Standard-Duty |
Mounting | Subplate/Manifold Mount |
Rated Flow [Max] | 20 gal/min |
Fluid Cleanliness | 19/17/14 micron |
Weight | 10.0 LB |
