These solenoid operated directional control valves are for directing and stopping flow at any point in a hydraulic system. The 60-design series has been specially designed and developed to cover expanded demands in the industry as well as the many traditional uses of the earlier designs.
features
Efficient control of greater hydraulic powers without increasing solenoid power consumption
Multi-fluid capability without the need to change seals
Solenoid coils can be changed quickly and easily without leakage from the hydraulic system
Compact, cost-effective system design when used with Vickers SystemStak valves and subplates
Up to 21 gpm at 5,000 psi
Valve mounting face conforms to ISO 4401, size 03, and is compatible with related international standards
Coil Rating Code
H
Pilot Valve Type
N/A
NFPA Size
D03
Surge Suppressor/Damper Code
None
Solenoid
Single
Function
2-Position Spring Offset, End to Center
Crossover
All Ports Open
Surge Suppressor/Damper
None
EN Code
None
Housing Code
None
Coil Type Code
U
Spool Shift Timing
N/A
Pilot/Drain
None
Cycle Rate [Max]
N/A
Design No.
60
Spool Indicator Switch Code
None
Solenoid Energization Code
V
Seal Material
Buna-N
Mechanical Options
None
Indicator Lights
No
Response Type
Standard Response
Voltage & Frequency
24 VDC
Pressure [Max]
5075 psi
Rated Flow [Max]
21 gal/min
Solenoid Code
H
Electrical Connection
DIN 43650
Overrides
No Overrides
Pressure Port Check Valve Pressure
N/A
Valve Type
High-Performance
Coil Type
DIN 43650
Operation
Solenoid Operated
Solenoid Indicator Lights Code
None
Port Restrictor Plugs
None
Port Restrictor Plug Code
None
Port T Code
7
Electrical Options
None
Port T Pressure Rating
3000 psi
Electrical Connector Code
None
Spool Code
0
Center Position
All Ports Open
Reducer Module
N/A
Function Code
0
AC/DC
DC
Manual Override Option Code
None
Spool Spring Arrangement Code
BL
Actuator Type
Solenoid
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back