- 2 L Reservoir Capacity
- 10 min Interval Time Between Cycles
description
- An adjustment screw with calibrated rod simplifies setting the lubricant delivery output.
applications
- Punch press
- Milling machines
- Machine tools
features
- Transparent, 2 L reservoir
- Signals when lubricant level is low
- Adjustable output range
- Large fill plug
- Drop-in filter
| Output cc/Cycle | 3 to 6 |
| Capacity | 2 L |
| Reservoir Material | Plastic |
| Minimum Interval Between Cycles (min) | 10 |
| Weight | 4.2 LB |

