Trico Corporation
PM-1000-08 | PM-10 Series Manual Cyclic Pump
- Vertical Mount
- 200 psi
- 250 cc Capacity
- 8 Output cc/Stroke
Trico Corporation
PE-3003 | PE-30 Series Automatic Cyclic Pump
- 3 L Reservoir Capacity
- Plastic Reservoir
- 3.33 cc/sec, Variable Delivery Time of 1-999 sec
- Minimum Output .2 cc/hr
Trico Corporation
PE-1202-60 | PE-12 Series Automatic Cyclic Pump
- 2 L Reservoir Capacity
- 60 min Interval Time Between Cycles
Trico Corporation
PE-3006 | PE-30 Series Automatic Cyclic Pump
- 6 L Reservoir Capacity
- Metal Reservoir
- 3.33 cc/sec Variable Delivery Time of 1-999 sec
Trico Corporation
PE-1202-05 | PE-12 Series Automatic Cyclic Pump
- 2 L Reservoir Capacity
- 5 min Interval Between Cycles
Trico Corporation
PM-2000-R | PM-20 Series Manual Cyclic Pump
- Horizontal Mount
- 8 Output cc/Stroke
- 50 psi
- 550 cc Capacity
Trico Corporation
PM-2000-L | PM-20 Series Manual Cyclic Pump
- Horizontal Mount
- 8 Output cc/Stroke
- 50 psi
- 550 cc Capacity
Trico Corporation
PE-1202-03 | PE-12 Series Automatic Cyclic Pump
- 2 L Reservoir Capacity
- 3 min Interval Between Cycles
Trico Corporation
PE-1202-30 | PE-12 Series Automatic Cyclic Pump
- 2 L Reservoir Capacity
- 30 min Interval Time Between Cycles
Trico Corporation
PE-1202-15 | PE-12 Series Automatic Cyclic Pump
- 2 L Reservoir Capacity
- 15 min Interval Time Between Cycles
Trico Corporation
PE-3008 | PE-30 Series Automatic Cyclic Pump
- 8 L Reservoir Capacity
- Metal Reservoir
- 3.33 cc/sec Variable Delivery Time of 1-999 sec
Trico Corporation
PE-1202-10 | PE-12 Series Automatic Cyclic Pump
- 2 L Reservoir Capacity
- 10 min Interval Time Between Cycles