- 5 1/8" Shaft Diameter
- 6 1/8" Housing Bore
- 3/4" Width
- Dual Lip w/Two Springs
- Internal
| Seal Design | Assembled Design |
| Inch/Metric | Inch |
| Shaft Dia. | 5.125 in |
| Pressure | 7 psi |
| Temperature Range [Min] | -80 °F |
| Construction | 7S |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@800, 0.010@4200 |
| Lip Material | Silicone |
| Temperature Range [Max] | 350 °F |
| Lip Style | Internal |
| Spring Material | Carbon Steel Garter |
| Lip Type | Dual Lip w/Two Springs |
| Housing Bore Dia. | 6 1/8 in |
| Case Construction | Steel Case w/Inner Case |
| Weight | 0.501 LB |
| EAN or UPC | 53893515335 |

