- Ball Bearing, 60 mm Inside Diameter
- 95 mm Outside Diameter
- 18 mm Width
- Two Contact Seals Enclosure
- 18 mm Outer Ring Width
features
- Super finished raceways
- Quiet operations
- ISO standard interchangeable dimensions
- Electric Motor Quality (EMQ)
- Contact seals offer superior lubricant retention and bearing protection from contaminants
- Most bearings in this series up to 60 mm bore can also be made available in stainless steel (AISI 440C material)
| Bearing Design | Deep Groove |
| Inside Dia. | 60 mm |
| Outer Ring Width | 18 mm |
| Precision | Standard |
| Width | 18.000 mm |
| I.D. | 60 mm |
| Inch/Metric | Metric |
| Material | Steel |
| Outside Dia. | 95 mm |
| Bore Type | Straight |
| O.D. | 95 mm |
| Radial Internal Clearance Specification | C0 |
| Enclosure | Two Contact Seals |
| Precision Level | Standard (ABEC 1) |
| Inner Ring Width | 18 mm |
| Weight | 0.92 LB |
| EAN or UPC | 87796292765 |

