- 28 mm Shaft Diameter
- 139.88 mm Housing Bore
- 13 mm Width
- Special Construction
- Internal
| Lip Type | Special Construction |
| Lip Material | PTFE (Teflon) |
| Spring Material | N/A |
| Pressure | 0 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005 |
| Inch/Metric | Metric |
| Lip Style | Internal |
| Temperature Range [Max] | 450 °F |
| Case Construction | Special Construction |
| Housing Bore Dia. | 139.88 mm |
| Seal Design | Assembled Design |
| Shaft Dia. | 28 mm |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Min] | -100 °F |
| Seal Application | General Purpose |
| Construction | Special |
| Weight | 0.59 LB |
| EAN or UPC | 53893467740 |

