- Yoke Roller
- 3 1/4" Crowned OD
- 1" ID
- 1 13/16" Wide
- Sealed
| Roller Width | 1 3/4 in |
| Crown Radius | 30 in |
| Dynamic Capacity | 20200 lbf |
| Inch/Metric | Inch |
| Roller Type | Crowned |
| Overall Width | 1 13/16 in |
| Roller Dia. | 3 1/4 in |
| Static Capacity | 49900 lbf |
| I.D. | 1 in |
| Material | Steel |
| Enclosure | Sealed |
| Bearing Type | Needle Bearing |
| Weight | 3.62 LB |
| EAN or UPC | 651041098169 |

