- Sealed
description
- Cam follower-type bearings without studs for shaft mounting.
applications
- Follower arms
- Guide rollers
- Table support bearings
- Other applications involving either linear movement or the translation of rotary motion to axial motion
features
- Yoke type cam follower
- Crowned outside diameter
- Needle rolling elements
- LUBRI-DISC® seal
| Limiting Speed | 880 |
| Platform | CAMROL® |
| Overall Width - Inch | 1.8125 |
| Lubrication Hole Location | Inner Ring |
| Bore Diameter - Inch | 1 |
| Tolerance Class | P0 |
| Roller Shape | Crowned |
| Roller Width - Inch | 1.75 |
| Relubricatable | Yes |
| Roller Diameter - Inch | 3.25 |
| Dynamic Load Rating (lb) | 15720 |
| O.D. Configuration | Cylindrical |
| Material | Bearing Steel, Black Oxide Finish |
| Oil Hole Diameter - Inch | 0.125 |
| Minimum Boss Diameter - Inch | 1.75 |
| Weight | 3.45 LB |
| EAN or UPC | 726166058111 |

