- Cam Follower
- 32 mm OD Crowned Roller
- 12 mm Standard Stud
- M12 Thread
- Slotted End
| End Type | Slotted |
| Roller Width | 14 mm |
| Roller Type | Crowned |
| Stud Length | 25 mm |
| Roller Dia. | 32 mm |
| Bearing Type | Needle Bearing |
| Enclosure | Unsealed |
| Inch/Metric | Metric |
| Thread Type | UNF |
| Dynamic Load Rating | N/A |
| Stud Dia. | 12 mm |
| Stud Type | Standard |
| Thread Size | M12 |
| Overall Length | 40 mm |
| Material | Steel |
| Weight | 0.228 LB |
| EAN or UPC | 651041051416 |

