- Standard Stud Type
features
- Metric stud type cam follower
- Crowned outside diameter
- Retained (caged) needle rolling elements
- Slot hole
- Jam nuts and lube fitting included
| Dynamic Load Rating (N) | 8240 |
| Roller Diameter - Metric | 32 |
| Dynamic Radial Rating | 1542 |
| Oil Hole Center - Metric | 6 |
| Platform | CAMROL® |
| O.D. Configuration | Crowned |
| Oil Hole Diameter - Metric | 3 |
| Limiting Speed | 9600 |
| Reamed Hole - Metric | 6 |
| Lubrication Hole Location | Stud side |
| Industry Standard | DIN / JIS |
| Dynamic Load Rating (lb) | 2460 |
| Lubrication Fitting Size - Metric | 6 |
| Stud Diameter - Metric | 12 |
| Relubricatable | Yes |
| Static Track Roller Load Rating | 8050 |
| Stud Type | Standard Stud |
| Dynamic Track Roller Load Rating (N) | 6860 |
| Tolerance Class | P0 Equivalent |
| Material | Bearing Steel, Black Oxide Finish |
| Hex/Slot | Screwdriver Slot |
| Overall Length - Metric | 40 |
| Clamping Torque (Nm) | 22 |
| Minimum Thread Length | 14 |
| Stud Length - Metric | 25 |
| Oil Hole Center - Inch | 0.236 |
| Roller Shape | Crowned |
| Roller Width - Metric | 14 |
| Weight | 0.21 LB |
| EAN or UPC | 726166019594 |

