- Cam Follower
- 1 1/2" OD Flanged Roller
- 5/8" Eccentric Stud
- 5/8-18 Thread
- Metal Plug End
description
- SMITH-TRAX® were designed for applications with a combination of both radial and axial loads. The SMITH-TRAX® bearings use tapered roller bearings or deep groove ball bearings to handle this combination of radial and thrust loads. This bearing system is considerably more effective at supporting axial loads than needle rollers found in standard cam followers. Special seals provide for use in contaminated environments. A metal expansion plug closes off the back end of the bearing to allow for a large lubrication reservoir.
| Inch/Metric | Inch |
| Roller Width | 1 3/16 in |
| Thread Type | UNF |
| Roller Type | Flanged |
| Stud Type | Eccentric |
| Static Capacity | 1370 lbf |
| Stud Dia. | 0.625 in |
| Enclosure | Sealed |
| Bearing Type | Ball Bearing |
| End Type | Metal Plug |
| Stud Length | 1.5 in |
| Flange Thickness | 0.34375 in |
| Dynamic Load Rating | 2520 lbf |
| Threads per Inch | 18 |
| Thread Size | 5/8 |
| Roller Dia. | 1 1/2 in |
| Dynamic Thrust Load Rating | 1320 lbf |
| Material | Steel |
| Weight | 0.6 LB |
| EAN or UPC | 651041179882 |

