- SNW-120 Series Adapter Sleeve
- 3 1/2" Shaft Size
- Use w/22300K & 23200K Series Roller Bearings
compliances
- 0
| Shaft Dia. | 3.5 in |
| Oil Hole | w/o Oil Hole |
| Length | 3.971 in |
| Locking Device | W20 |
| Series | SNW-120 |
| Lock Nut | AN20 |
| Bearing Series | 22300K Series, 23200K Series |
| Weight | 5.75 LB |
| EAN or UPC | 7316576672392 |

