Timken Co.
SNW-120 X 3 1/2
SNW-120 Series Adapter Sleeve; 3 1/2" Shaft Size; Use w/22300K & 23200K Series Roller Bearings
Item #101625300
- SNW-120 Series Adapter Sleeve
- 3 1/2" Shaft Size
- Use w/22300K & 23200K Series Roller Bearings
| Locking Device | W20 |
| Shaft Dia. | 3.5 in |
| Lock Nut | AN20 |
| Oil Hole | w/o Oil Hole |
| Series | SNW-120 |
| Bearing Series | 22300K Series, 23200K Series |
| Length | 97.000 mm |
| Weight | 6.48 LB |
| EAN or UPC | 87796146624 |
