- Series LM48500 Single Cup
- 2 9/16" OD x 0.6400" Wide
- 0.050" Maximum Housing Fillet Radius
- Standard Tolerance
| Housing Fillet Radius [Max] | 0.05 in |
| Cup Type | Single Cup |
| Series | LM48500 |
| Cup Width | 0.64 in |
| O.D. Type | Straight |
| Material | Steel |
| I.D. | N/A |
| Origin | Cups |
| Tolerance | Standard |
| Cone Width | N/A |
| Enclosure | N/A |
| O.D. | 2.5625 in |
| Bearing Type | Single Cup |
| Weight | 0.23 LB |

