
Timken Co.
LM48511
Series LM48500 Single Cup; 2 9/16" OD x 0.6400" Wide; 0.050" Maximum Housing Fillet Radius; Standard Tolerance
Item #101192144


- Series LM48500 Single Cup
- 2 9/16" OD x 0.6400" Wide
- 0.050" Maximum Housing Fillet Radius
- Standard Tolerance
Enclosure | N/A |
Radial Rating | 2940.8 lbf |
K Factor | 1.552177 |
Cup Type | Single Cup |
O.D. Type | Straight |
Series | LM48500 |
Tolerance | Standard |
Origin | Cups |
Cup Width | 0.64 in |
Cone Width | N/A |
I.D. | N/A |
Material | Steel |
Bearing Type | Single Cup |
O.D. | 2.5625 in |
Housing Fillet Radius [Max] | 0.05 in |
Weight | 0.256 LB |
EAN or UPC | 53893313504 |
