- Radial Bearing Type
- Single Row
- Tapered Bore Type
- 50 mm Inside Diameter
- 90 mm Outside Diameter
| Relubrication Feature | Without |
| Rows of Balls | Single |
| Bore Type | Tapered Bore |
| Origin | Cones |
| O.D. | 90 mm |
| I.D. | 50 mm |
| Bearing Type | Radial |
| Bearing Style | Complete Bearing |
| Inch/Metric | Metric |
| Bearing Part | Complete Bearing |
| Material | Steel |
| Weight | 1.7 LB |
| EAN or UPC | 7316577452221 |

