NTN Bearing Corp.
JM205149/JM205110
CONE & CUP - 50 MM ID X 90 MM OD X 28 MM W; SINGLE ROW; CASE CARBURIZED STEEL
Item #103261513
- Cone & Cup Bearing
- 50 mm Inside Diameter
- 90 mm Outside Diameter
- 28 mm Width
| Outer Ring Width | 23 mm |
| Bore Type | Round Bore |
| No. of Rows | 1 |
| Factor | 1.82 |
| Width Across Cups | 28 |
| Inch/Metric | Metric |
| Load Center | -7.4 mm |
| I.D. | 50 mm |
| Oil Hole | w/o Oil Hole |
| Enclosure | Open |
| Housing Shoulder Diameter - Z (MAX) | 80 |
| Cup No. | JM205110PK |
| Inner Ring Width | 28 mm |
| Bearing Type | Cone & Cup |
| Fillet Radius | 2.5 mm |
| Shaft Shoulder Diameter - U (MIN) | 62 |
| Dynamic Load Rating | 23800 lbf |
| Static Load Rating [Max] | 31500 lbf |
| Temperature Range [Max] | 250 °F |
| Tolerance | Class K |
| Housing Shoulder Diameter - X (MAX) | 85 |
| Inside Fillet Radius | 3 mm |
| Material | Case Carburized Steel |
| O.D. | 90 mm |
| Temperature Range [Min] | -40 °F |
| Shaft Shoulder Diameter - V (MIN) | 57 |
| Cone No. | JM205149 |
| Weight | 1.69 LB |
| EAN or UPC | 4547359480122 |
