- Radial Shaft Seal
- 228.6 mm Shaft Diameter
- 279.4 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Seal Design | Assembled Design |
| Pressure | 10 psi |
| Temperature Range [Max] | 400 °F |
| Surface Speed [Nom] | 5,000 ft/min |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Case Construction | Steel Case w/Inner Case |
| Lip Type | Non-Split |
| Spring Material | Carbon Steel Garter |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 228.6 mm |
| Seal Application | General Purpose |
| Construction | HDS1 |
| Inch/Metric | Metric |
| Housing Bore Dia. | 279.4 mm |
| Lip Style | Internal |
| Lip Material | Fluoroelastomer - Viton |
| Weight | 3.815 LB |
| EAN or UPC | 85311089340 |

