- Radial Shaft Seal
- 228.6 mm Shaft Diameter
- 260.35 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Temperature Range [Max] | 250 °F |
| Surface Speed [Nom] | 5,000 ft/min |
| Shaft Dia. | 228.6 mm |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Pressure | 10 psi |
| Lip Type | Single Lip w/Spring |
| Housing Bore Dia. | 260.35 mm |
| Temperature Range [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Metric |
| Case Construction | Steel Case w/Inner Case w/4 Adjustable Lugs |
| Construction | HDS3 |
| Seal Application | General Purpose |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Spring Material | Carbon Steel Garter |
| Seal Design | Assembled Design |
| Lip Style | Internal |
| Weight | 3.595 LB |
| EAN or UPC | 85311089241 |

