- Radial Shaft Seal
- 215.9 mm Shaft Diameter
- 254 mm Housing Bore Diameter
- 17.48 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Pressure | 10 psi |
| Seal Design | Assembled Design |
| Temperature Range [Min] | -40 °F |
| Lip Type | Non-Split |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Cover/Compensation Ring/Plate Required | No |
| Lip Style | Internal |
| Inch/Metric | Metric |
| Housing Bore Dia. | 254 mm |
| Case Construction | Steel Case w/Inner Case w/6 Lugs |
| Shaft Dia. | 215.9 mm |
| Lip Material | Nitrile |
| Construction | HDS1 |
| Surface Speed [Nom] | 5,000 ft/min |
| Temperature Range [Max] | 250 °F |
| Spring Material | Carbon Steel Garter |
| Seal Application | General Purpose |
| Weight | 3.515 LB |
| EAN or UPC | 85311087926 |

