- 60 mm ID x 150 mm OD x 35 mm Wide
- Open
- ABEC 1
- Brass / Bronze Cage
- Normal Clearance
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Material | Bearing Steel |
| No. in Set | Single Bearing |
| Contact Angle | 40 Degree |
| Inch/Metric | Metric |
| Seal Material | None |
| Outer Ring Width | 1.38 in, 35 mm |
| Rows of Balls | Single |
| Inner Ring Width | 1.38 in, 35 mm |
| Locking Device | No Locking Device |
| Precision | Standard |
| Flush Ground | No |
| Cage Type | Metal |
| Enclosure | Open |
| Lubricant | Oil Preservative |
| Origin | Single Row Angular Contact |
| Cage Material | Brass |
| Bearing Type | Unmounted, Angular Contact |
| Series | 7400 |
| Snap Ring | No Snap Ring |
| Preload Level | None |
| Radial Internal Clearance | Normal |
| Precision Level | Standard (ABEC 1) |
| O.D. Type | Cylindrical |
| O.D. | 5.91 in, 150 mm |
| Capacity | Standard Capacity |
| Seal Type | Unsealed |
| Bearing Design | Single Row Angular Contact |
| I.D. | 2.36 in, 60 mm |
| Bore Type | Cylindrical |
| icNumber | 7695922 |
| Ball Material | Steel |
| Width | 1.38 in, 35 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Weight | 6.843 LB |
| EAN or UPC | 7316576651380 |

