- 12 mm ID x 37 mm OD x 12 mm Wide
- Open
- ABEC 1
- Standard Cage
- Normal Clearance
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Cage Material | Polyamide (Molded Nylon) |
| Material | Steel |
| Locking Device | No Locking Device |
| Bearing Type | Angular Contact |
| O.D. | 37 mm |
| No. in Set | Single Bearing |
| Seal Material | None |
| Radial Internal Clearance Specification | Normal Clearance |
| Snap Ring | No Snap Ring |
| Outer Ring Width | 12 mm |
| Seal Type | Unsealed |
| Preload Level | None |
| Ball Material | Steel |
| Precision Level | Standard (ABEC 1) |
| Bearing Design | Universal Mounting |
| Inch/Metric | Metric Bore |
| Enclosure | Open |
| Precision | Standard |
| I.D. | 12 mm |
| Rows of Balls | Single |
| Capacity | Standard Capacity |
| O.D. Type | Straight |
| Cage Type | Plastic |
| Radial Internal Clearance | Normal |
| icNumber | 7696684 |
| Contact Angle | 40° |
| Bore Type | Round Bore |
| Lubricant | Oil Preservative |
| Weight | 0.06 LB |
| EAN or UPC | 7316577086464 |

