- 160 mm ID x 290 mm OD x 48 mm Wide
- Open
- ABEC 1
- Brass / Bronze Cage
- Normal Clearance
description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Limiting Speed - Grease | 1600 rpm |
| Rows of Balls | Single |
| Outer Ring Width | 1.89 in, 48 mm |
| Cage Type | Metal |
| I.D. | 6.3 in, 160 mm |
| Origin | Single Row Angular Contact |
| Inner Ring Width | 1.89 in, 48 mm |
| Precision | Standard |
| Bearing Design | Universal Mounting |
| Bore Type | Cylindrical |
| Dynamic Load Rating | 199000 lbf |
| Precision Level | Standard (ABEC 1) |
| Series | 7200 |
| O.D. Type | Cylindrical |
| Static Load Rating [Max] | 236000 lbf |
| Radial Internal Clearance | Normal |
| Flush Ground | No |
| O.D. | 11.42 in, 290 mm |
| Cage Material | Brass |
| Radial Internal Clearance Specification | Normal Clearance |
| Preload Level | Normal Axial Clearance |
| Bearing Type | Unmounted, Angular Contact |
| Contact Angle | 40 Degree |
| icNumber | 7696158 |
| Lubricant | Oil Preservative |
| Locking Device | No Locking Device |
| Width | 1.89 in, 48 mm |
| Seal Type | Unsealed |
| Material | Bearing Steel |
| Capacity | Standard Capacity |
| Snap Ring | No Snap Ring |
| Enclosure | Open |
| Seal Material | None |
| Ball Material | Steel |
| No. in Set | Single Bearing |
| Inch/Metric | Metric |
| Weight | 30.595 LB |
| EAN or UPC | 7316576650369 |

