- 100 mm ID x 180 mm OD x 34 mm Wide
- Open
- ABEC 1
- Polyamide Cage
- Normal Clearance
description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| Enclosure | Open |
| Precision | Standard |
| Ball Material | Steel |
| Inch/Metric | Metric Bore |
| Locking Device | No Locking Device |
| Rows of Balls | Single |
| Radial Internal Clearance Specification | Normal Clearance |
| Bore Type | Round Bore |
| Series | 7200 |
| Contact Angle | 40° |
| Capacity | High Capacity |
| Snap Ring | No Snap Ring |
| Width | 1.34 in, 34 mm |
| Lubricant | Oil Preservative |
| Cage Material | Polyamide (Molded Nylon) |
| No. in Set | Single Bearing |
| Cage Type | Plastic |
| icNumber | 7696161 |
| I.D. | 100 mm |
| Radial Internal Clearance | Normal |
| Outer Ring Width | 34 mm |
| Seal Type | Unsealed |
| Precision Level | Standard (ABEC 1) |
| Flush Ground | No |
| Preload Level | None |
| Seal Material | None |
| Inner Ring Width | 1.34 in, 34 mm |
| O.D. Type | Straight |
| Material | Steel |
| Bearing Type | Angular Contact |
| O.D. | 180 mm |
| Bearing Design | Single Row Angular Contact |
| Weight | 7.282 LB |
| EAN or UPC | 7316577150301 |

