- 85 mm ID x 150 mm OD x 28 mm Wide
- Open
- ABEC 1
- Standard Cage
- Normal Clearance
description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Radial Internal Clearance | Normal |
| Locking Device | No Locking Device |
| O.D. | 150 mm |
| Ball Material | Steel |
| Material | Steel |
| Seal Type | Unsealed |
| Rows of Balls | Single |
| Inch/Metric | Metric Bore |
| Seal Material | None |
| Radial Internal Clearance Specification | Normal Clearance |
| Width | 1.1 in, 28 mm |
| Bearing Type | Angular Contact |
| Precision Level | Standard (ABEC 1) |
| O.D. Type | Straight |
| icNumber | 7696061 |
| Series | 7200 |
| Cage Material | Steel |
| Precision | Standard |
| Contact Angle | 40° |
| Bore Type | Round Bore |
| Flush Ground | No |
| No. in Set | Single Bearing |
| Lubricant | Oil Preservative |
| Enclosure | Open |
| Capacity | High Capacity |
| Cage Type | Metal |
| Snap Ring | No Snap Ring |
| Inner Ring Width | 1.1 in, 28 mm |
| Preload Level | Light |
| Outer Ring Width | 28 mm |
| Bearing Design | Universal Mounting |
| I.D. | 85 mm |
| Weight | 4.504 LB |
| EAN or UPC | 7316577150004 |

