- Deep Groove Bearing
- 5.91 in Inner Diameter
- 8.86 in Outer Diameter
- 1.38 in Width
- Bearing Steel Material
| Seal Type | Non-Contacting Seal |
| Width | 1.38 in, 35 mm |
| Bearing Type | Deep Groove |
| Material | Bearing Steel |
| Weight | 9.279 LB |
| EAN or UPC | 7316571336879 |
| Seal Type | Non-Contacting Seal |
| Width | 1.38 in, 35 mm |
| Bearing Type | Deep Groove |
| Material | Bearing Steel |
| Weight | 9.279 LB |
| EAN or UPC | 7316571336879 |