Skip to content Skip to navigation menu
Single Row Radial Ball Bearing - Single Shielded

6030Z

Single Row Radial Ball Bearing - Single Shielded
Item #101507778
  • Round Bore
  • Deep Groove Ball Bearing
  • 150 mm Inside Diameter
  • 225 mm Outside Diameter
  • 35 mm Width
Single Row Radial Ball Bearing - Single Shielded
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Round Bore
  • Deep Groove Ball Bearing
  • 150 mm Inside Diameter
  • 225 mm Outside Diameter
  • 35 mm Width
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison