- Radial Shaft Seal
- 250.83 mm Shaft Diameter
- 288.93 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Spring Material | Carbon Steel Garter |
| Housing Bore Dia. | 288.93 mm |
| Construction | HDS2 |
| Lip Material | Nitrile |
| Inch/Metric | Metric |
| Lip Type | Single Lip w/Spring |
| Shaft Dia. | 250.83 mm |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Cover/Compensation Ring/Plate Required | No |
| Seal Design | Assembled Design |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Seal Application | General Purpose |
| Surface Speed [Nom] | 5,000 ft/min |
| Lip Style | Internal |
| Case Construction | Steel Case w/Inner Case w/4 Adjustable Lugs |
| Pressure | 10 psi |
| Weight | 4.138 LB |
| EAN or UPC | 85311097673 |

