- Radial Shaft Seal
- 238.13 mm Shaft Diameter
- 279.4 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Construction | HDS1 |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Cover/Compensation Ring/Plate Required | No |
| Seal Design | Bonded Design |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Pressure | 10 psi |
| Housing Bore Dia. | 279.4 mm |
| Lip Style | Internal |
| Spring Material | Carbon Steel Garter |
| Shaft Dia. | 238.13 mm |
| Case Construction | Steel Case w/Inner Case |
| Seal Application | General Purpose |
| Surface Speed [Nom] | 5,000 ft/min |
| Temperature Range [Max] | 250 °F |
| Lip Material | Nitrile |
| Lip Type | Non-Split |
| Weight | 3.815 LB |
| EAN or UPC | 85311094054 |

