- Radial Shaft Seal
- 499.999 mm Shaft Diameter
- 550.341 mm Housing Bore Diameter
- 18.008 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Spring Material | Carbon Steel Garter |
| Temperature Range [Min] | -40 °F |
| Case Construction | Steel Case w/Inner Case |
| Shaft Dia. | 499.999 mm |
| Lip Style | Internal |
| Inch/Metric | Metric |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Surface Speed [Nom] | 5,000 ft/min |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Temperature Range [Max] | 250 °F |
| Lip Type | Non-Split |
| Construction | HDS2 |
| Seal Design | Molded Design |
| Seal Application | General Purpose |
| Housing Bore Dia. | 550.341 mm |
| Pressure | 15 psi |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 5.394 LB |
| EAN or UPC | 85311133050 |

