- Radial Shaft Seal
- 467 mm Shaft Diameter
- 510 mm Housing Bore Diameter
- 20 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Temperature Range [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Lip Material | Fluoroelastomer - Viton |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Case Construction | Steel Case w/Inner Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Pressure | 15 psi |
| Seal Application | General Purpose |
| Shaft Dia. | 467 mm |
| Seal Design | Molded Design |
| Temperature Range [Max] | 400 °F |
| Spring Material | Carbon Steel Garter |
| Housing Bore Dia. | 510 mm |
| Lip Style | Internal |
| Construction | HDS2 |
| Weight | 8.061 LB |
| EAN or UPC | 85311889865 |

