- Radial Shaft Seal
- 390 mm Shaft Diameter
- 430 mm Housing Bore Diameter
- 20 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Shaft Dia. | 390 mm |
| Temperature Range [Max] | 250 °F |
| Seal Design | Molded Design |
| Case Construction | Steel Case w/Inner Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Temperature Range [Min] | -40 °F |
| Construction | HDS2 |
| Inch/Metric | Metric |
| Housing Bore Dia. | 430 mm |
| Lip Type | Non-Split |
| Seal Application | General Purpose |
| Pressure | 15 psi |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Lip Style | Internal |
| Spring Material | Carbon Steel Garter |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 6.274 LB |
| EAN or UPC | 85311169349 |

