- Radial Shaft Seal
- 990.6 mm Shaft Diameter
- 1041.4 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Material | Nitrile |
| Temp Description | w/6 Lugs |
| Shaft Dia. | 990.6 mm |
| Construction | HDS2 |
| Lip Style | Internal |
| Temperature Range [Max] | 250 °F |
| Pressure | 15 psi |
| Spring Material | Carbon Steel Garter |
| Housing Bore Dia. | 1041.4 mm |
| Lip Type | Single Lip w/Spring |
| Inch/Metric | Metric |
| Cover/Compensation Ring/Plate Required | No |
| Case Construction | Steel Case w/Inner Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Surface Speed [Nom] | 5,000 ft/min |
| Temperature Range [Min] | -40 °F |
| Seal Application | General Purpose |
| Seal Design | Molded Design |
| Weight | 22.084 LB |
| EAN or UPC | 85311148580 |

