- Radial Shaft Seal
- 990.6 mm Shaft Diameter
- 1041.603 mm Housing Bore Diameter
- 22.22 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Seal Design | Molded Design |
| Shaft Dia. | 990.6 mm |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Max] | 250 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Pressure | 15 psi |
| Spring Material | Carbon Steel Garter |
| Lip Style | Internal |
| Construction | HDS2 |
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Metric |
| Seal Application | General Purpose |
| Surface Speed [Nom] | 5,000 ft/min |
| Temperature Range [Min] | -40 °F |
| Lip Material | Nitrile |
| Housing Bore Dia. | 1041.603 mm |
| Temp Description | w/6 Lugs |
| Lip Type | Single Lip w/Spring |
| Weight | 13.662 LB |
| EAN or UPC | 85311148566 |

