- Radial Shaft Seal
- 310 mm Shaft Diameter
- 350 mm Housing Bore Diameter
- 18 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Housing Bore Dia. | 350 mm |
| Temperature Range [Max] | 400 °F |
| Seal Design | Assembled Design |
| Temperature Range [Min] | -40 °F |
| Lip Material | Fluoroelastomer - Viton |
| Spring Material | Carbon Steel Garter |
| Case Construction | Steel Case w/Inner Case |
| Lip Style | Internal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Inch/Metric | Metric |
| Construction | HDS2 |
| Shaft Dia. | 310 mm |
| Cover/Compensation Ring/Plate Required | No |
| Lip Type | Non-Split |
| Pressure | 10 psi |
| Seal Application | General Purpose |
| Weight | 5.111 LB |
| EAN or UPC | 85311889223 |

