- Radial Shaft Seal
- 280 mm Shaft Diameter
- 310 mm Housing Bore Diameter
- 16 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Case Construction | Steel Case w/Inner Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Style | Internal |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Pressure | 10 psi |
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Metric |
| Construction | HDS2 |
| Housing Bore Dia. | 310 mm |
| Lip Material | Nitrile |
| Seal Design | Assembled Design |
| Spring Material | Carbon Steel Garter |
| Lip Type | Non-Split |
| Shaft Dia. | 280 mm |
| Surface Speed [Nom] | 5,000 ft/min |
| Seal Application | General Purpose |
| Weight | 1.828 LB |
| EAN or UPC | 85311902335 |

