
- 26800 Series Single Cone
- 1 5/8" Tapered Bore
- 1" Wide
- 0.060" Maximum Shaft Fillet Radius
- Standard Tolerance
Tolerance | Standard |
I.D. | 1 5/8 in |
Enclosure | Open |
Shaft Fillet Radius [Max] | 0.060 in |
Material | Steel |
Cup Width | N/A |
Bore Type | Tapered Bore |
Series | 26800 |
Origin | Cones |
Cone Type | Single Cone |
Cone Width | 1 in |
O.D. | N/A |
Bearing Type | Single Cone |
Weight | 0.78 LB |
