
Timken Co.
26882T
26800 Series Single Cone; 1 5/8" Tapered Bore; 1" Wide; 0.060" Maximum Shaft Fillet Radius; Standard Tolerance
Item #101186547


- 26800 Series Single Cone
- 1 5/8" Tapered Bore
- 1" Wide
- 0.060" Maximum Shaft Fillet Radius
- Standard Tolerance
O.D. | N/A |
K Factor | 1.831983 |
Cone Type | Single Cone |
Series | 26800 |
Origin | Cones |
Shaft Fillet Radius [Max] | 0.060 in |
Material | Steel |
Cone Width | 1 in |
Bore Type | Tapered Bore |
Tolerance | Standard |
Bearing Type | Single Cone |
I.D. | 1 5/8 in |
Enclosure | Open |
Radial Rating | 4915.8 lbf |
Cup Width | N/A |
Weight | 0.812 LB |
EAN or UPC | 53893225517 |
