- Radial Shaft Seal
- 260 mm Shaft Diameter
- 290 mm Housing Bore Diameter
- 16 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Material | Fluoroelastomer - Viton |
| Shaft Dia. | 260 mm |
| Spring Material | Carbon Steel Garter |
| Case Construction | Steel Case w/Inner Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Type | Non-Split |
| Seal Design | Assembled Design |
| Construction | HDS2 |
| Pressure | 10 psi |
| Surface Speed [Nom] | 5,000 ft/min |
| Temperature Range [Max] | 400 °F |
| Lip Style | Internal |
| Housing Bore Dia. | 290 mm |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Seal Application | General Purpose |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 1.852 LB |
| EAN or UPC | 85311113632 |

