- Radial Shaft Seal
- 660.4 mm Shaft Diameter
- 723.9 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Spring Material | Carbon Steel Garter |
| Shaft Dia. | 660.4 mm |
| Surface Speed [Nom] | 5,000 ft/min |
| Housing Bore Dia. | 723.9 mm |
| Lip Type | Non-Split |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.093 |
| Cover/Compensation Ring/Plate Required | No |
| Lip Material | Nitrile |
| Lip Style | Internal |
| Inch/Metric | Metric |
| Seal Application | General Purpose |
| Temperature Range [Max] | 225 °F |
| Case Construction | Steel Case w/Inner Case w/4 Lugs |
| Construction | HDS1 |
| Temperature Range [Min] | -40 °F |
| Seal Design | Bonded Design |
| Pressure | 10 psi |
| Weight | 10.572 LB |
| EAN or UPC | 85311140560 |

