
- Self-Aligning Bearing
- 1.18 in Inner Diameter
- 2.83 in Outer Diameter
- 1.06 in Width
- Bearing Steel Material
O.D. | 2.83 in, 72 mm |
Inch/Metric | Metric |
O.D. Type | Cylindrical |
Bearing Type | Self-Aligning |
Cage Material | Brass |
Outer Ring Width | 1.06 in, 27 mm |
Material | Bearing Steel |
Bore Type | Cylindrical |
Width | 1.06 in, 27 mm |
I.D. | 1.18 in, 30 mm |
Inner Ring Width | 1.06 in, 27 mm |
Weight | 1.248 LB |
EAN or UPC | 7316571149127 |
