- Radial Shaft Seal
- 584.2 mm Shaft Diameter
- 622.3 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Spring Material | Carbon Steel Garter |
| Temp Description | w/4 Lugs |
| Housing Bore Dia. | 622.3 mm |
| Inch/Metric | Metric |
| Lip Style | Internal |
| Seal Design | Molded Design |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Max] | 250 °F |
| Lip Material | Nitrile |
| Construction | HDS2 |
| Lip Type | Single Lip w/Spring |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 584.2 mm |
| Temperature Range [Min] | -40 °F |
| Pressure | 15 psi |
| Seal Application | General Purpose |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Weight | 10.751 LB |
| EAN or UPC | 85311137492 |

