- Radial Shaft Seal
- 546.1 mm Shaft Diameter
- 596.9 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Style | Internal |
| Seal Application | General Purpose |
| Temp Description | w/4 Adjustable Lugs |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Case Construction | Steel Case w/Inner Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Construction | HDS3 |
| Shaft Dia. | 546.1 mm |
| Temperature Range [Max] | 250 °F |
| Surface Speed [Nom] | 5,000 ft/min |
| Seal Design | Molded Design |
| Inch/Metric | Metric |
| Pressure | 15 psi |
| Cover/Compensation Ring/Plate Required | No |
| Housing Bore Dia. | 596.9 mm |
| Temperature Range [Min] | -40 °F |
| Lip Type | Single Lip w/Spring |
| Spring Material | Carbon Steel Garter |
| Weight | 10.356 LB |
| EAN or UPC | 85311135788 |

