
- 60 mm ID x 110 mm OD x 22 mm Wide
- Single Shield w/Snap Ring Groove (Non-Contact)
- ABEC 1
- Steel Cage
- Normal Clearance
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- 0
Snap Ring | Snap Ring Groove Only |
Radial Internal Clearance Specification | Normal Clearance |
Ball Material | Steel |
No. in Set | Single Bearing |
Cage Type | Metal |
Outer Ring Width | 0.87 in, 22 mm |
Seal Type | Non-Contacting Seal |
O.D. Type | Cylindrical |
Lubricant | Oil Preservative |
Preload Level | None |
Radial Internal Clearance | Normal |
Locating | Snap Ring Fitted |
Bearing Design | Deep Groove Design w/ Filling Notch |
Series | 2 |
Origin | Single Row Radial |
Capacity | Maximum Capacity |
O.D. | 4.33 in, 110 mm |
Seal Material | Tinplate |
Inch/Metric | Metric |
Material | Bearing Steel |
Enclosure | Shield On One Side |
Locking Device | No Locking Device |
Precision | Standard |
Precision Level | Standard (ABEC 1) |
Bore Type | Cylindrical |
Rows of Balls | Single |
Contact Angle | 0° |
Inner Ring Width | 0.87 in, 22 mm |
icNumber | 7697264 |
I.D. | 2.36 in, 60 mm |
Cage Material | Bearing Steel |
Width | 0.87 in, 22 mm |
Bearing Type | Deep Groove |
Weight | 1.98 LB |
EAN or UPC | 7316570001334 |
