- Radial Shaft Seal
- 533.4 mm Shaft Diameter
- 584.53 mm Housing Bore Diameter
- 22.225 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Surface Speed [Nom] | 5,000 ft/min |
| Shaft Dia. | 533.4 mm |
| Lip Material | Nitrile |
| Housing Bore Dia. | 584.53 mm |
| Lip Style | Internal |
| Seal Design | Molded Design |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Seal Application | General Purpose |
| Lip Type | Single Lip w/Spring |
| Pressure | 15 psi |
| Temp Description | w/6 Adjustable Lugs |
| Construction | HDS2 |
| Temperature Range [Min] | -40 °F |
| Case Construction | Steel Case w/Inner Case |
| Spring Material | Carbon Steel Garter |
| Inch/Metric | Metric |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Max] | 250 °F |
| Weight | 10.206 LB |
| EAN or UPC | 85311153010 |

