- Radial Shaft Seal
- 52.4 mm Shaft Diameter
- 74.63 mm Housing Bore Diameter
- 8.74 mm Width
description
- External lip seals. Designs press-fit on shaft or spindle with sealing element contacting bore. Spring-loaded styles to handle retention of fluid are also available. All styles may be used with lip facing outward to exclude dirt and permit flushing bearing and seal cavities from within. Commonly used in agricultural equipment.
| Seal Application | Dirt Exclusion and Fluid Retention |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.010@500 |
| Lip Material | Nitrile |
| Seal Design | Molded Design |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 74.63 mm |
| Shaft Dia. | 52.4 mm |
| Spring Material | None |
| Case Construction | Steel Case w/o Inner Case |
| Lip Type | External Lip Seal w/Spring |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Metric |
| Construction | X15 |
| Pressure | 3 psi |
| Lip Style | External |
| Weight | 0.119 LB |
| EAN or UPC | 85311023290 |

